Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M4 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307341S
£0.07
each
Inc VAT (20%)
£7.00 minimum order value
£0.08
12.5% off
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
7.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m4-external-tab-washer-a2st-steel-din-432/p/ZT3307341S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4 External Tab Washer - A2ST/STEEL DIN 432
Hole Diameter
4.3mm
Diameter
14mm
For nom. size
M4
Leading Standard
DIN 432
Thickness
0.4mm
Material
Stainless Steel
h
2
d2
14
s
0.4
f
2.5
Material Technical
A2
d1
4.3
DIN
432
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome