Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M4 Long Tab Washer - A2 Stainless Steel DIN 93
By Qualfast
Order Code:
ZT3307476S
£0.07
each
Inc VAT (20%)
£35.00 minimum order value
£0.08
12.5% off
Quantity
Price
Discount
1 - 999
£0.07
0%
1000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-16
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m4-long-tab-washer-a2-stainless-steel-din-93/p/ZT3307476S
Add to quotation
View all Tab Washers
Description
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4 Long Tab Washer - A2 Stainless Steel DIN 93
Diameter
14mm
Thickness
0.38mm
Leading Standard
DIN 93
Hole Diameter
4.3mm
Surface Treatment
Plain
Material
Stainless Steel
For nom. size
M4
L
14
d2
14
s
0.38
Material Technical
A2
DIN
93
d1
4.3
b
5
r
2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome