Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M4 Long Tab Washer with Wing - A4ST/STEEL DIN 463
By Qualfast
Order Code:
ZT3307528S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m4-long-tab-washer-with-wing-a4st-steel-din-463/p/ZT3307528S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer
Metric
A4 Stainless Steel
DIN 463
Specifications
Technical Information
Specifications for M4 Long Tab Washer with Wing - A4ST/STEEL DIN 463
Thickness
0.38mm
Hole Diameter
4.3mm
Leading Standard
DIN 463
For nom. size
M4
Diameter
9mm
Material
Stainless Steel
L2
6.5
b
5
d1
4.3
DIN
463
d2
9
L1
14
s
0.38
Material Technical
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome