Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M5 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307379S
£0.09
each
Inc VAT (20%)
£9.00 minimum order value
£0.10
10% off
Quantity
Price
Discount
1 - 499
£0.09
0%
500 +
£0.08
11%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
9.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m5-external-tab-washer-a2st-steel-din-432/p/ZT3307379S
Add to quotation
View all Tab Washers
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5 External Tab Washer - A2ST/STEEL DIN 432
Thickness
0.75mm
Material
Stainless Steel
Diameter
17mm
For nom. size
M5
Leading Standard
DIN 432
Hole Diameter
5.3mm
h
2.5
DIN
432
d1
5.3
f
3.5
s
0.75
d2
17
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome