Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M5 Long Tab Washer - A2 Stainless Steel DIN 93
By Qualfast
Order Code:
ZT3307431S
£0.07
each
Inc VAT (20%)
£35.00 minimum order value
£0.08
12.5% off
Quantity
Price
Discount
1 - 999
£0.07
0%
1000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 500.
Get it in
11-16
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m5-long-tab-washer-a2-stainless-steel-din-93/p/ZT3307431S
Add to quotation
View all Tab Washers
Description
Long Tab Washer,
Metric,
A2 Stainless Steel,
DIN 93.
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5 Long Tab Washer - A2 Stainless Steel DIN 93
Thickness
0.5mm
Material
Stainless Steel
Surface Treatment
Plain
Leading Standard
DIN 93
For nom. size
M5
Diameter
17mm
Hole Diameter
5.3mm
DIN
93
L
16
b
6
Material Technical
A2
r
2.5
d1
5.3
s
0.5
d2
17
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome