Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M5 Long Tab Washer - A4/316ST/STEEL DIN 93
By Qualfast
Order Code:
ZT3374839S
£0.07
each
Inc VAT (20%)
£35.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.07
0%
1000 +
£0.06
14.5%
Add to basket
Minimum order quantity: 500.
Get it in
22-27
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m5-long-tab-washer-a4-316st-steel-din-93/p/ZT3374839S
Add to quotation
View all Tab Washers
Description
Long Tab Washer
Metric
A4 Stainless Steel
DIN 93
See full description
Specifications
Technical Information
Specifications for M5 Long Tab Washer - A4/316ST/STEEL DIN 93
Material
Stainless Steel
For nom. size
M5
Diameter
17mm
Hole Diameter
5.3mm
Leading Standard
DIN 93
Thickness
0.5mm
Material Technical
A4
d2
17
b
6
r
2.5
L
16
d1
5.3
DIN
93
s
0.5
MFR Part No.
55540.050.001