Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M5 Long Tab Washer with Wing - A2ST/STEEL DIN 463
By Qualfast
Order Code:
ZT3920653S
£0.08
each
Inc VAT (20%)
£8.00 minimum order value
£0.09
11% off
Quantity
Price
Discount
1 - 499
£0.08
0%
500 +
£0.07
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
8.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m5-long-tab-washer-with-wing-a2st-steel-din-463/p/ZT3920653S
Add to quotation
View all Tab Washers
Description
Long Tab and Wing Washer,
Metric,
A2 Stainless Steel,
DIN 463
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5 Long Tab Washer with Wing - A2ST/STEEL DIN 463
Leading Standard
DIN 463
Surface Treatment
Plain
Hole Diameter
5.3mm
Diameter
10mm
Thickness
0.5mm
Material
Stainless Steel
For nom. size
M5
L2
8
L1
16
Material Technical
A2
d2
10
b
6
d1
5.3
DIN
463
s
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome