Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M6 External Tab Washer - A2ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307418S
£0.10
each
Inc VAT (20%)
£10.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.10
0%
500 - 4999
£0.09
10%
5000 +
£0.08
20%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
10.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m6-external-tab-washer-a2st-steel-din-432/p/ZT3307418S
Add to quotation
View all Tab Washers
Description
Description unavailable
Specifications
Technical Information
Specifications for M6 External Tab Washer - A2ST/STEEL DIN 432
Material
Stainless Steel
For nom. size
M6
Thickness
0.75mm
Diameter
19mm
Hole Diameter
6.4mm
Leading Standard
DIN 432
d2
19
d1
6.4
h
3
s
0.75
f
3.5
Material Technical
A2
DIN
432
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome