Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Tab Washers
M6 External Tab Washer - A4/316ST/STEEL DIN 432
By Qualfast
Order Code:
ZT3307402S
£0.11
each
Inc VAT (20%)
£11.00 minimum order value
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
Add to basket
Minimum order quantity: 100.
Get it in
11-16
working days
Available
GBP
11.00
https://www.zoro.co.uk/shop/fasteners/tab-washers/m6-external-tab-washer-a4-316st-steel-din-432/p/ZT3307402S
Add to quotation
View all Tab Washers
Description
Description unavailable
Specifications
Technical Information
Specifications for M6 External Tab Washer - A4/316ST/STEEL DIN 432
Diameter
19mm
Thickness
0.75mm
For nom. size
M6
Material
Stainless Steel
Leading Standard
DIN 432
Hole Diameter
6.4mm
s
0.75
Material Technical
A4
f
3.5
d2
19
h
3
d1
6.4
DIN
432
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome