Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
2.9x6.5mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753566S
£0.32
each
Inc VAT (20%)
£32.00 minimum order value
£0.37
13.5% off
Quantity
Price
Discount
1 - 99
£0.32
0%
100 - 199
£0.31
3%
200 - 499
£0.29
9.5%
500 - 999
£0.28
12.5%
1000 +
£0.27
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
32.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/2-9x6-5mm-security-2-holes-csk-tap-screw-a2/p/ZT3753566S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 2.9x6.5mm Security 2-HOLES Csk Tap Screw A2
Driving Features
Snake Eyes
Length
6.5
Grade
A2
Material
Stainless Steel
Head Shape
Pan Head
Thread Size
2.9
Material Technical
A2
dk (max.)
5.6
No. Drive
TH3
k (max.)
1.7
Thread
Self tapping thread
L
6.5mm
D
2.9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome