Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
3.5x19mm Security 2-HOLES Rsdcsk Tap Screw A2
By Qualfast
Order Code:
ZT3375302S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/3-5x19mm-security-2-holes-rsdcsk-tap-screw-a2/p/ZT3375302S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.5x19mm Security 2-HOLES Rsdcsk Tap Screw A2
Head Shape
Countersunk Oval Head
Material
Stainless Steel
Length
19
Driving Features
Snake Eyes
Thread Size
3.5
Grade
A2
D
3.5mm
L
19mm
Material Technical
A2
Thread
Self tapping thread
k (max.)
1.65
dk (max.)
5.7
No. Drive
TH4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome