Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
3.5x25mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3375204S
£0.34
each
Inc VAT (20%)
£34.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
34.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/3-5x25mm-security-2-holes-csk-tap-screw-a2/p/ZT3375204S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.5x25mm Security 2-HOLES Csk Tap Screw A2
Thread Size
3.5
Head Shape
Pan Head
Driving Features
Snake Eyes
Material
Stainless Steel
Grade
A2
Length
25
k (max.)
2.15
dk (max.)
6.8
D
3.5mm
No. Drive
TH4
L
25mm
Thread
Self tapping thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome