Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
3.5x50mm Security 2-HOLES Rsdcsk Tap Screw A2
By Qualfast
Order Code:
ZT3759077S
£0.54
each
Inc VAT (20%)
£54.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.54
0%
100 - 199
£0.52
3.5%
200 - 499
£0.50
7.5%
500 +
£0.48
11%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
54.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/3-5x50mm-security-2-holes-rsdcsk-tap-screw-a2/p/ZT3759077S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.5x50mm Security 2-HOLES Rsdcsk Tap Screw A2
Head Shape
Countersunk Oval Head
Material
Stainless Steel
Grade
A2
Driving Features
Snake Eyes
Length
50
Thread Size
3.5
Material Technical
A2
D
3.5mm
k (max.)
1.65
dk (max.)
5.7
Thread
Self tapping thread
No. Drive
TH4
L
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome