Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
3.5x9.5mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753494S
£0.32
each
Inc VAT (20%)
£32.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.32
0%
100 - 199
£0.31
3%
200 - 499
£0.29
9.5%
500 - 999
£0.28
12.5%
1000 +
£0.27
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
32.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/3-5x9-5mm-security-2-holes-csk-tap-screw-a2/p/ZT3753494S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.5x9.5mm Security 2-HOLES Csk Tap Screw A2
Length
9.5
Head Shape
Pan Head
Thread Size
3.5
Driving Features
Snake Eyes
Grade
A2
Material
Stainless Steel
No. Drive
TH4
D
3.5mm
L
9.5mm
dk (max.)
6.8
Material Technical
A2
k (max.)
2.15
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome