Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x13mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306141S
£0.16
each
Inc VAT (20%)
£16.00 minimum order value
£0.17
5.5% off
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x13mm-security-1-way-tap-screw-a2/p/ZT3306141S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4.2x13mm Security 1-WAY Tap Screw A2
Driving Features
One Way
Material
Steel
Thread Size
4.2
Head Shape
Clutch Head
Length
13
Thread
Self tapping thread
Material Technical
A2
k (max.)
3
n
1.2
D
4.2mm
dk (max.)
7.8
P
1.4
L
13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome