Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x16mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753482S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x16mm-security-2-holes-csk-tap-screw-a2/p/ZT3753482S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x16mm Security 2-HOLES Csk Tap Screw A2
Thread Size
4.2
Head Shape
Pan Head
Length
16
Material
Stainless Steel
Driving Features
Snake Eyes
Grade
A2
Thread
Self tapping thread
D
4.2mm
k (max.)
2.6
L
16mm
Material Technical
A2
dk (max.)
8.1
No. Drive
TH5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome