Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x19mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753499S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x19mm-security-2-holes-csk-tap-screw-a2/p/ZT3753499S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x19mm Security 2-HOLES Csk Tap Screw A2
Driving Features
Snake Eyes
Grade
A2
Head Shape
Pan Head
Length
19
Material
Stainless Steel
Thread Size
4.2
Thread
Self tapping thread
No. Drive
TH5
dk (max.)
8.1
k (max.)
2.6
L
19mm
Material Technical
A2
D
4.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome