Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x25mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3375274S
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x25mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3375274S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x25mm Security 2-HOLES Cheese Head Tap Screw A2
Head Shape
Pan Head
Material
Stainless Steel
Thread Size
4.2
Driving Features
Snake Eyes
Grade
A2
Length
25
No. Drive
TH5
Material Technical
A2
Thread
Self tapping thread
L
25mm
k (max.)
2.2
D
4.2mm
dk (max.)
7.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome