Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x25mm Security 2-HOLES Rsdcsk Tap Screw A2
By Qualfast
Order Code:
ZT3758990S
£0.55
each
Inc VAT (20%)
£55.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.55
0%
100 - 199
£0.53
3.5%
200 - 499
£0.51
7.5%
500 +
£0.48
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
17-23
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x25mm-security-2-holes-rsdcsk-tap-screw-a2/p/ZT3758990S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x25mm Security 2-HOLES Rsdcsk Tap Screw A2
Head Shape
Countersunk Oval Head
Length
25
Material
Stainless Steel
Driving Features
Snake Eyes
Grade
A2
Thread Size
4.2
Thread
Self tapping thread
dk (max.)
7.6
L
25mm
k (max.)
2.2
D
4.2mm
Material Technical
A2
No. Drive
TH5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome