Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x25mm Security Raised Csk Tap Screw 1-WAY A2
By Qualfast
Order Code:
ZT3758946S
£0.23
each
Inc VAT (20%)
£23.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.23
0%
100 - 199
£0.22
4.5%
200 - 499
£0.21
8.5%
500 - 999
£0.20
13%
1000 +
£0.19
17.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
23.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x25mm-security-raised-csk-tap-screw-1-way-a2/p/ZT3758946S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x25mm Security Raised Csk Tap Screw 1-WAY A2
Length
25
Head Shape
Countersunk Oval Head
Driving Features
Slotted One Way
Material
Stainless Steel
Surface Treatment
Plain
Grade
A2
Thread Size
4.2
L
25mm
dk (max.)
8.4
Material Technical
A2
k (max.)
3.9
Thread
Self tapping thread
D
4.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome