Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x32mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3925675S
£0.51
each
Inc VAT (20%)
£51.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.51
0%
100 - 199
£0.49
4%
200 - 499
£0.47
8%
500 +
£0.45
12%
Add to basket
Minimum order quantity: 100.
Get it in
8-11
working days
Available
GBP
51.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x32mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3925675S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x32mm Security 2-HOLES Cheese Head Tap Screw A2
Length
32
Head Shape
Pan Head
Thread Size
4.2
Driving Features
Snake Eyes
Material
Stainless Steel
Grade
A2
D
4.2mm
Material Technical
A2
No. Drive
TH5
k (max.)
2.2
dk (max.)
7.6
L
32mm
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome