Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x38mm Security 2-HOLES Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3754033S
£0.55
each
Inc VAT (20%)
£55.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.55
0%
100 - 199
£0.53
3.5%
200 - 499
£0.51
7.5%
500 +
£0.48
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x38mm-security-2-holes-pan-head-tap-screw-a2/p/ZT3754033S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.2x38mm Security 2-HOLES Pan Head Tap Screw A2
Length
38
Thread Size
4.2
Driving Features
Snake Eyes
Head Shape
Button Head
Material
Stainless Steel
Grade
A2
Material Technical
A2
L
38mm
dk (max.)
9.5
No. Drive
TH5
k (max.)
2.2
D
4.2mm
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome