Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.2x38mm Security 2-HOLES Rsdcsk Tap Screw A2
By Qualfast
Order Code:
ZT3759016S
£0.50
each
Inc VAT (20%)
£50.00 minimum order value
£0.59
15% off
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.48
4%
200 - 499
£0.46
8%
500 - 999
£0.44
12%
1000 +
£0.42
16%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-2x38mm-security-2-holes-rsdcsk-tap-screw-a2/p/ZT3759016S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 4.2x38mm Security 2-HOLES Rsdcsk Tap Screw A2
Grade
A2
Head Shape
Countersunk Oval Head
Driving Features
Snake Eyes
Thread Size
4.2
Material
Stainless Steel
Length
38
dk (max.)
7.6
No. Drive
TH5
L
38mm
Thread
Self tapping thread
k (max.)
2.2
Material Technical
A2
D
4.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome