Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x13mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3375357S
£0.43
each
Inc VAT (20%)
£43.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
14-17
working days
Available
GBP
43.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x13mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3375357S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x13mm Security 2-HOLES Cheese Head Tap Screw A2
Driving Features
Snake Eyes
Material
Stainless Steel
Thread Size
4.8
Head Shape
Pan Head
Length
13
Grade
A2
Material Technical
A2
Thread
Self Tapping Thread
k (max.)
2.75
No. Drive
TH6
L
13mm
dk (max.)
9.5
D
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome