Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x16mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306209S
£0.24
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.24
0%
100 - 199
£0.23
4%
200 - 499
£0.22
8.5%
500 - 999
£0.21
12.5%
1000 +
£0.20
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x16mm-security-1-way-tap-screw-a2/p/ZT3306209S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x16mm Security 1-WAY Tap Screw A2
Head Shape
Clutch Head
Driving Features
One Way
Thread Size
4.8
Length
16
Material
Steel
Material Technical
A2
L
16mm
dk (max.)
9.1
n
1.4
Diameter
4.8mm
Thread
Self tapping thread
D
4.8mm
k (max.)
3.5
P
1.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome