Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x25mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306161S
£0.27
each
Inc VAT (20%)
£27.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.27
0%
100 - 199
£0.26
3.5%
200 - 499
£0.25
7.5%
500 - 999
£0.24
11%
1000 +
£0.23
15%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
27.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x25mm-security-1-way-tap-screw-a2/p/ZT3306161S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x25mm Security 1-WAY Tap Screw A2
Thread Size
4.8
Length
25
Driving Features
One Way
Material
Steel
Head Shape
Clutch Head
k (max.)
3.5
D
4.8mm
P
1.6
dk (max.)
9.1
L
25mm
n
1.4
Thread
Self tapping thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome