Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x25mm Security 2-HOLES Rsdcsk Tap Screw A2
By Qualfast
Order Code:
ZT3375467S
£0.45
each
Inc VAT (20%)
£45.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.45
0%
100 - 199
£0.43
4.5%
200 - 499
£0.41
9%
500 - 999
£0.40
11%
1000 +
£0.38
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
45.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x25mm-security-2-holes-rsdcsk-tap-screw-a2/p/ZT3375467S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x25mm Security 2-HOLES Rsdcsk Tap Screw A2
Grade
A2
Length
25
Head Shape
Countersunk Oval Head
Thread Size
4.8
Driving Features
Snake Eyes
Material
Stainless Steel
No. Drive
TH6
k (max.)
2.75
L
25mm
D
4.8mm
dk (max.)
9.5
Material Technical
A2
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome