Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x32mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753560S
£0.43
each
Inc VAT (20%)
£43.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.43
0%
100 - 199
£0.41
4.5%
200 - 499
£0.40
7%
500 - 999
£0.38
11.5%
1000 +
£0.36
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
43.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x32mm-security-2-holes-csk-tap-screw-a2/p/ZT3753560S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x32mm Security 2-HOLES Csk Tap Screw A2
Thread Size
4.8
Head Shape
Pan Head
Length
32
Material
Stainless Steel
Driving Features
Snake Eyes
Grade
A2
No. Drive
TH6
D
4.8mm
k (max.)
3.15
Thread
Self tapping thread
dk (max.)
9.5
L
32mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome