Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x32mm Security 2-HOLES Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3754117S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
17-23
working days
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x32mm-security-2-holes-pan-head-tap-screw-a2/p/ZT3754117S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x32mm Security 2-HOLES Pan Head Tap Screw A2
Thread Size
4.8
Head Shape
Button Head
Length
32
Driving Features
Snake Eyes
Material
Stainless Steel
Grade
A2
Material Technical
A2
D
4.8mm
k (max.)
2.75
dk (max.)
10.5
No. Drive
TH6
Thread
Self tapping thread
L
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome