Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x38mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306228S
£0.34
each
Inc VAT (20%)
£34.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
34.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x38mm-security-1-way-tap-screw-a2/p/ZT3306228S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x38mm Security 1-WAY Tap Screw A2
Driving Features
One Way
Material
Steel
Head Shape
Clutch Head
Thread Size
4.8
Length
38
n
1.4
Thread
Self tapping thread
Material Technical
A2
P
1.6
L
38mm
k (max.)
3.5
dk (max.)
9.1
D
4.8mm
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome