Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x45mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3925585S
£0.61
each
Inc VAT (20%)
£61.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.61
0%
100 - 199
£0.59
3.5%
200 - 499
£0.56
8%
500 +
£0.54
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
61.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x45mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3925585S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x45mm Security 2-HOLES Cheese Head Tap Screw A2
Grade
A2
Head Shape
Pan Head
Length
45
Driving Features
Snake Eyes
Thread Size
4.8
Material
Stainless Steel
D
4.8mm
Thread
Self tapping thread
No. Drive
TH6
L
45mm
dk (max.)
9.5
Material Technical
A2
k (max.)
2.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome