Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x50mm Security TX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305728S
£0.36
each
Inc VAT (20%)
£36.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.36
0%
100 - 199
£0.35
3%
200 - 499
£0.33
8.5%
500 - 999
£0.32
11%
1000 +
£0.30
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x50mm-security-tx-button-tap-screw-with-pin-a2/p/ZT3305728S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x50mm Security TX Button Tap Screw with Pin A2
Driving Features
TX with Pin
Head Shape
Button
Material
Stainless Steel
Surface Treatment
Plain
Grade
A2
Thread Size
4.8mm
Length
50mm
Material Technical
A2
Socket
25
Thread
Self tapping thread
k (max.)
2.75
dk (max.)
9.5
L
50mm
Diameter
4.8mm
D
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome