Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
4.8x9.5mm Security 2-HOLES Pan Head Tap Screw A2
By Qualfast
Order Code:
ZT3375456S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/4-8x9-5mm-security-2-holes-pan-head-tap-screw-a2/p/ZT3375456S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x9.5mm Security 2-HOLES Pan Head Tap Screw A2
Length
9.5
Grade
A2
Material
Stainless Steel
Driving Features
Snake Eyes
Thread Size
4.8
Head Shape
Button Head
Material Technical
A2
D
4.8mm
L
9.5mm
dk (max.)
10.5
Thread
Self tapping thread
k (max.)
2.75
No. Drive
TH6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome