Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x13mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3925567S
£0.42
each
Inc VAT (20%)
£42.00 minimum order value
£0.46
8.5% off
Quantity
Price
Discount
1 - 99
£0.42
0%
100 - 199
£0.40
5%
200 - 499
£0.39
7%
500 - 999
£0.37
12%
1000 +
£0.35
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
42.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x13mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3925567S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5.5x13mm Security 2-HOLES Cheese Head Tap Screw A2
Driving Features
Snake Eyes
Thread Size
5.5
Material
Stainless Steel
Grade
A2
Length
13
Head Shape
Pan Head
dk (max.)
10.5
D
5.5mm
Material Technical
A2
L
13mm
Thread
Self tapping thread
No. Drive
TH7
k (max.)
3.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome