Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x19mm Security TX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305704S
£0.45
each
Inc VAT (20%)
£45.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.45
0%
100 - 199
£0.43
4.5%
200 - 499
£0.41
9%
500 - 999
£0.40
11%
1000 +
£0.38
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
45.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x19mm-security-tx-button-tap-screw-with-pin-a2/p/ZT3305704S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.5x19mm Security TX Button Tap Screw with Pin A2
Thread Size
5.5mm
Length
19mm
Head Shape
Button
Material
Stainless Steel
Surface Treatment
Plain
Grade
A2
Driving Features
TX with Pin
Thread
Self tapping thread
Socket
27
dk (max.)
10.9
Material Technical
A2
L
19mm
k (max.)
3.3
D
5.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome