Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x25mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306197S
£0.29
each
Inc VAT (20%)
£29.00 minimum order value
£0.31
6% off
Quantity
Price
Discount
1 - 99
£0.29
0%
100 - 199
£0.28
3.5%
200 - 499
£0.27
7%
500 - 999
£0.26
10.5%
1000 +
£0.24
17%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
29.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x25mm-security-1-way-tap-screw-a2/p/ZT3306197S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 5.5x25mm Security 1-WAY Tap Screw A2
Length
25
Thread Size
5.5
Material
Steel
Driving Features
One Way
Head Shape
Clutch Head
P
1.8
D
5.5mm
n
1.6
Thread
Self tapping thread
L
25mm
Material Technical
A2
dk (max.)
10.4
k (max.)
3.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome