Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x32mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3753554S
£0.53
each
Inc VAT (20%)
£53.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.53
0%
100 - 199
£0.51
4%
200 - 499
£0.49
7.5%
500 +
£0.47
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
53.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x32mm-security-2-holes-csk-tap-screw-a2/p/ZT3753554S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.5x32mm Security 2-HOLES Csk Tap Screw A2
Length
32
Head Shape
Pan Head
Driving Features
Snake Eyes
Grade
A2
Material
Stainless Steel
Thread Size
5.5
Thread
Self tapping thread
D
5.5mm
k (max.)
3.55
L
32mm
Material Technical
A2
No. Drive
TH7
dk (max.)
10.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome