Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x38mm Security 2-HOLES Cheese Head Tap Screw A2
By Qualfast
Order Code:
ZT3375194S
£0.55
each
Inc VAT (20%)
£55.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.55
0%
100 - 199
£0.53
3.5%
200 - 499
£0.51
7.5%
500 +
£0.48
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
25-33
working days
Available
GBP
55.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x38mm-security-2-holes-cheese-head-tap-screw-a2/p/ZT3375194S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.5x38mm Security 2-HOLES Cheese Head Tap Screw A2
Thread Size
5.5
Driving Features
Snake Eyes
Head Shape
Pan Head
Grade
A2
Length
38
Material
Stainless Steel
D
5.5mm
k (max.)
3.3
No. Drive
TH7
dk (max.)
10.5
L
38mm
Thread
Self tapping thread
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome