Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x63mm Security TX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305724S
£0.89
each
Inc VAT (20%)
£89.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.89
0%
100 - 199
£0.85
4.5%
200 - 499
£0.82
8%
500 +
£0.78
12.5%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x63mm-security-tx-button-tap-screw-with-pin-a2/p/ZT3305724S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.5x63mm Security TX Button Tap Screw with Pin A2
Thread Size
5.5mm
Head Shape
Button
Surface Treatment
Plain
Material
Stainless Steel
Length
63mm
Driving Features
TX with Pin
Grade
A2
k (max.)
3.3
Thread
Self tapping thread
D
5.5mm
L
63mm
dk (max.)
10.9
Material Technical
A2
Socket
27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome