Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
5.5x75mm Security TX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305747S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/5-5x75mm-security-tx-button-tap-screw-with-pin-a2/p/ZT3305747S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.5x75mm Security TX Button Tap Screw with Pin A2
Surface Treatment
Plain
Thread Size
5.5mm
Head Shape
Button
Length
75mm
Driving Features
TX with Pin
Grade
A2
Material
Stainless Steel
k (max.)
3.3
D
5.5mm
Material Technical
A2
Diameter
5.5mm
Socket
27
dk (max.)
10.9
L
75mm
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome