Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x16mm Security Skt Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3922763S
£0.39
each
Inc VAT (20%)
£39.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.39
0%
100 - 199
£0.37
5%
200 - 499
£0.36
7.5%
500 - 999
£0.34
13%
1000 +
£0.33
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
39.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x16mm-security-skt-button-tap-screw-with-pin-a2/p/ZT3922763S
Add to quotation
View all Tamperproof Screws
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x16mm Security Skt Button Tap Screw with Pin A2
Thread Size
6.3
Head Shape
Button Head
Length
16
Grade
A2
Driving Features
Hexagon Socket
Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome