Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x19mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306236S
£0.42
each
Inc VAT (20%)
£42.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.42
0%
100 - 199
£0.40
5%
200 - 499
£0.39
7%
500 - 999
£0.37
12%
1000 +
£0.35
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
42.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x19mm-security-1-way-tap-screw-a2/p/ZT3306236S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x19mm Security 1-WAY Tap Screw A2
Driving Features
One Way
Head Shape
Clutch Head
Material
Steel
Length
19
Thread Size
6.3
dk (max.)
12
n
2
P
1.8
Material Technical
A2
k (max.)
4.4
L
19mm
D
6.3mm
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome