Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x19mm Security Skt Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3922849S
£0.34
each
Inc VAT (20%)
£34.00 minimum order value
£0.39
12.5% off
Quantity
Price
Discount
1 - 99
£0.34
0%
100 - 199
£0.33
3%
200 - 499
£0.31
9%
500 - 999
£0.30
12%
1000 +
£0.29
14.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
34.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x19mm-security-skt-button-tap-screw-with-pin-a2/p/ZT3922849S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6.3x19mm Security Skt Button Tap Screw with Pin A2
Length
19
Thread Size
6.3
Material
Stainless Steel
Grade
A2
Head Shape
Button Head
Driving Features
Hexagon Socket
D
6.3mm
Material Technical
A2
dk (max.)
10.5
Thread
Self tapping thread
L
19mm
k (max.)
3.3
Socket
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome