Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x25mm Security Skt Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3922863S
£0.35
each
Inc VAT (20%)
£35.00 minimum order value
£0.39
10% off
Quantity
Price
Discount
1 - 99
£0.35
0%
100 - 199
£0.34
3%
200 - 499
£0.32
8.5%
500 - 999
£0.31
11.5%
1000 +
£0.29
17%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x25mm-security-skt-button-tap-screw-with-pin-a2/p/ZT3922863S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 6.3x25mm Security Skt Button Tap Screw with Pin A2
Length
25
Material
Stainless Steel
Thread Size
6.3
Driving Features
Hexagon Socket
Grade
A2
Head Shape
Button Head
D
6.3mm
k (max.)
3.3
Thread
Self tapping thread
Material Technical
A2
L
25mm
dk (max.)
10.5
Socket
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome