Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x38mm Security TORX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305692S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x38mm-security-torx-button-tap-screw-with-pin-a2/p/ZT3305692S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x38mm Security TORX Button Tap Screw with Pin A2
Thread Size
6.3mm
Driving Features
TX with Pin
Grade
A2
Surface Treatment
Plain
Length
38mm
Material
Stainless Steel
Head Shape
Button
Thread
Self tapping thread
L
38mm
dk (max.)
11.2
Material Technical
A2
D
6.3mm
k (max.)
3.7
Socket
27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome