Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x50mm Security 2-HOLES Csk Tap Screw A2
By Qualfast
Order Code:
ZT3375284S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
25-33
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x50mm-security-2-holes-csk-tap-screw-a2/p/ZT3375284S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x50mm Security 2-HOLES Csk Tap Screw A2
Length
50
Driving Features
Snake Eyes
Material
Stainless Steel
Grade
A2
Thread Size
6.3
Head Shape
Pan Head
k (max.)
4
Material Technical
A2
Thread
Self tapping thread
dk (max.)
12.4
L
50mm
D
6.3mm
No. Drive
TH8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome