Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x50mm Security TORX Button Tap Screw with Pin A2
By Qualfast
Order Code:
ZT3305727S
£0.99
each
Inc VAT (20%)
£99.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.99
0%
100 - 199
£0.95
4%
200 - 499
£0.91
8%
500 +
£0.87
12%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
99.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x50mm-security-torx-button-tap-screw-with-pin-a2/p/ZT3305727S
Add to quotation
View all Tamperproof Screws
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x50mm Security TORX Button Tap Screw with Pin A2
Length
50mm
Thread Size
6.3mm
Grade
A2
Surface Treatment
Plain
Driving Features
TX with Pin
Head Shape
Button
Material
Stainless Steel
Material Technical
A2
D
6.3mm
Socket
27
k (max.)
3.7
Thread
Self tapping thread
dk (max.)
11.2
L
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome