Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
6.3x63mm Security 1-WAY Tap Screw A2
By Qualfast
Order Code:
ZT3306149S
£0.79
each
Inc VAT (20%)
£79.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.79
0%
100 - 199
£0.76
4%
200 - 499
£0.73
7.5%
500 +
£0.70
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
6-8
weeks
Available
GBP
79.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/6-3x63mm-security-1-way-tap-screw-a2/p/ZT3306149S
Add to quotation
View all Tamperproof Screws
Description
Security Self Tapping Screw
Stainless Steel A2
Clutch Head
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.3x63mm Security 1-WAY Tap Screw A2
Material
Steel
Driving Features
One Way
Length
63
Thread Size
6.3
Head Shape
Clutch Head
dk (max.)
12
P
1.8
Material Technical
A2
D
6.3mm
n
2
k (max.)
4.4
L
63mm
Thread
Self tapping thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome