Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M10x16 Security TORX Button Head Screwwith Pin A2 (70)
By Qualfast
Order Code:
ZT3305920S
£0.59
each
Inc VAT (20%)
£59.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.59
0%
100 - 199
£0.57
3.5%
200 - 499
£0.54
8.5%
500 +
£0.52
12%
Add to basket
Minimum order quantity: 100.
Get it in
25-33
working days
Available
GBP
59.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m10x16-security-torx-button-head-screwwith-pin-a2-70/p/ZT3305920S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x16 Security TORX Button Head Screwwith Pin A2 (70)
Driving Features
TX with Pin
Grade
A2
Surface Treatment
Plain
Head Shape
Button
Length
16mm
Material
Stainless Steel
Thread Size
M10
Thread
Metric thread
P
1.5
k (max.)
5.5
Diameter
M10
Socket
45
L
16mm
dk (max.)
17.5
d-D
M10
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome