Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Tamperproof Screws
M10x65 Security TORX Button Head Screwwith Pin A2 (70)
By Qualfast
Order Code:
ZT3305956S
£1.49
each
Inc VAT (20%)
£149.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.49
0%
100 - 199
£1.43
4%
200 +
£1.37
8%
Add to basket
Minimum order quantity: 100.
Get it in
9-12
working days
Available
GBP
149.00
https://www.zoro.co.uk/shop/fasteners/tamperproof-screws/m10x65-security-torx-button-head-screwwith-pin-a2-70/p/ZT3305956S
Add to quotation
View all Tamperproof Screws
Description
Security Button Head Screw
Hex With Pin
Stainless steel A2
Metric
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x65 Security TORX Button Head Screwwith Pin A2 (70)
Thread Size
M10
Material
Stainless Steel
Length
65mm
Head Shape
Button
Driving Features
TX with Pin
Surface Treatment
Plain
Grade
A2
d-D
M10
L
65mm
Diameter
M10
Material Technical
A2
k (max.)
5.5
dk (max.)
17.5
Thread
Metric thread
P
1.5
Socket
45
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome